Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 65 PK
Mfr # B70411.062.0350
Zoro # G1831179
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Product Information
- Brand Zoro Select
- MFR # B70411.062.0350
- Zoro # G1831179
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 3-1/2" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 1 5/16 in |
Details
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 3 1/2 in, Thread Length 1 5/16 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 7,480 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 2 PK (39204)
- PASLODE Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650213)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/4in, Pln, PK50 (U39100.015.0175)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 100 PK (B70411.050.0425)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0375)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 50 PK (U70420.025.0225)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0700)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0500)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0425)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 20 PK (2838334)
- Zoro Select Concrete Anchors