Zoro Homepage

Wedge Anchor, 5/8" Dia., 3" L, Alloy Steel Plain, 150 PK

  • Mfr # 6248B7

  • Zoro # G9670229


product price: $301.99
/pk 150, $2.01/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Plain
Thread Size
5/8"-11
Material Grade
Grade B7
Industry Standards
ASTM A193, ASME B16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6248B7
Zoro #
G9670229
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/8"
Overall Length
3"
Thread Size
5/8"-11

Details

Item
Wedge Anchor
Material
Alloy Steel
Finish
Plain
Material Grade
Grade B7
Industry Standards
ASTM A193, ASME B16.5

Description

Stud Anchors,5/8-11X3 B7 STUD FU,Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.