Wedge Anchor, 5/8" Dia., 7" L, Steel Zinc Plated, 25 PK

  • Mfr # 62112AWG

  • Zoro # G9669486


product price:  $87.39
/pk 25, $3.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62112AWG
Zoro #
G9669486
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/8"
Overall Length
7"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2

Description

5/8X7 Wedge Anchor Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.