Screw Anchor, 3/16 in Dia., Flat, 2 1/4 in L, Stainless Steel Climaseal, 100 PK
- Mfr # 3419907
- Zoro # G211208926
product price:Â
$
82.99
/pk of 100, $0.83/ea
Key Features
Compatible Material
Brick, Concrete, Masonry
Material
Stainless Steel
Finish
Climaseal(TM)
Head Type
Flat
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3419907
- Zoro #
- G211208926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Screw Anchor
- Compatible Material
- Brick, Concrete, Masonry
- Material
- Stainless Steel
- Finish
- Climaseal(TM)
- Head Type
- Flat
- Drive Type
- Phillips
- Ultimate Shear Strength (4,000 psi Concrete)
- 990 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 1,460 lb
- Thread Direction
- Right Hand
- Material Grade/Class
- 410
- Removable
- Removable
- Screw Anchor Type
- Screw Anchor
- Maximum Ultimate Shear Strength
- 990 lb
- System of Measurement
- Inch
- Tip Type
- Drilling
- Maximum Ultimate Tension Strength
- 1,730 lb
- Includes
- Bit
- Features
- Star Recess, Underhead Ribs
- Shell Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 3/16 in
- Overall Length
- 2 1/4 in
- Drill Bit Size
- 5/32 in
- Minimum Installation Depth
- 1 in
- Thread Size
- 3/16"-16
- Thread Length
- 1 5/8 in
- Screw Size
- 3/16 in
- Head Height
- 0.155 in
- Body Length
- 2 1/4 in
- Maximum Material Thickness
- 1 1/4 in
- Head Width
- 0.357 in
- Head Diameter
- 0.367 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
- Fits Chest Size
- Star Recess, Underhead Ribs
Description
Screw Anchor, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 2 1/4 in, Thread Size 3/16 In.-16, Thread Length 1 5/8 in, Head Type Flat, Head Width 0.357 in, Head Diameter 0.367 in, Head Height 0.155 in, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 5/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Bit, Maximum Material Thickness 1 1/4 in
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.