Wedge Anchor, 5/8" Dia., 8-1/2" L, Stainless Steel 25 PK

  • Mfr # 62136AWG188

  • Zoro # G9669879


product price:  $676.99
/pk 25, $27.08/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62136AWG188
Zoro #
G9669879
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
8-1/2"

Details

Item
Wedge Anchor
Material
Stainless Steel
Material Grade
18-8

Description

Bulk Wedge Anchors,5/8X8 1/2 WEDG,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.