CAD Drawings

Download CAD Files

Wedge Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK

  • Mfr # 5MXD9

  • Zoro # G2341510

CAD Available

product price:  $16.39
/pk 100, $0.16/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
M10
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MXD9
Zoro #
G2341510
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M10
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
10.5 mm
Outside Diameter - Minimum
16 mm
Inside Diameter - Maximum
10.5 mm
Minimum Inside Diameter
10.5 mm
Outside Diameter - Maximum
16 mm

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C42
For Use With
Hex Screws and Machine Screws
Application
General Purpose
Type
Serrated Lock Washer
Thickness Tolerance
1.21 in
Lock Washer Type
Serrated Lock
Pack Size
Small Pack
Dimensional Standards
BN 792
Hardness
42 HRC

Description

Ribbed Lock Washer, Serrated, Spring Steel, Finish Zinc, Fits Bolt Sizes M10, -, Inside Dia. 10.500mm, Outside Dia. 16.000mm, Thickness 1.600mm, Thickness Tolerance 1.21, Color -, Rockwell Hardness C42-52, General Purpose, For Use With Hex Screws and Machine Screws, Meets/Exceeds -, Refills -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.