Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK

  • Mfr # 5MXE0

  • Zoro # G2341501


product price:  $15.49
/pk 25, $0.62/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
24 in
Minimum Thickness
2.1 in
Maximum Thickness
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MXE0
Zoro #
G2341501
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M16
Outside Diameter
24 in
Minimum Thickness
2.1 in
Maximum Thickness
2.1 in
Inside Diameter
17 in
Outside Diameter - Minimum
24 mm
Outside Diameter - Maximum
24 mm
Inside Diameter - Maximum
17 mm
Minimum Inside Diameter
17 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C42
For Use With
Hex Screws and Machine Screws
Thickness Tolerance
1.63 in
Type
Serrated Lock Washer
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
Serrated Lock
Dimensional Standards
BN 792
Hardness
42 HRC

Description

Ribbed Lock Washer, Serrated, Spring Steel, Finish Zinc Plated, Fits Bolt Sizes M16, Inside Dia. 17 mm, Outside Dia. 24 mm, Thickness 2.1 mm-Max., Thickness 1.63 mm Min., Rockwell Hardness C42-52, General Purpose, For Use With Hex Screws and Machine Screws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.