CAD Drawings

Download CAD Files

Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK

  • Mfr # 5MXD8

  • Zoro # G2341529

CAD Available

product price:  $9.39
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.78

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
13 in
Minimum Thickness
1.4 in
Maximum Thickness
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MXD8
Zoro #
G2341529
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M8
Outside Diameter
13 in
Minimum Thickness
1.4 in
Maximum Thickness
1.4 in
Inside Diameter
8.4 in
Outside Diameter - Minimum
13 mm
Minimum Inside Diameter
8.4 mm
Inside Diameter - Maximum
8.4 mm
Outside Diameter - Maximum
13 mm

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
0.98 in
For Use With
Hex Screws and Machine Screws
Rockwell Hardness
C42
Type
Serrated Lock Washer
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
Serrated Lock
Dimensional Standards
BN 792
Hardness
42 HRC

Description

Ribbed Lock Washer, Serrated, Spring Steel, Finish Zinc Plated, Fits Bolt Sizes M8, Inside Dia. 8.4 mm, Outside Dia. 13 mm, Thickness 1.4 mm-Max., Thickness 0.98 mm Min., Rockwell Hardness C42-52, General Purpose, For Use With Hex Screws and Machine Screws, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.