Weld Fitting Cap, SS, 3/4 in Pipe Size
Mfr # 4381012010
Zoro # G600442061
product price: $18.15
/eaKey Features
Specific Fitting Shape
Round Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt Weld
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Pre-Applied Thread Sealant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381012010
Zoro #
G600442061
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3/4 in
Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Round Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt Weld
Item
Weld Fitting Cap
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10
Includes Seal
No
Description
Round Cap, 3/4 in Nominal Pipe Size, Stainless Steel, For Pipe Schedule 10, Butt Weld, 3/4 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.