
Weld Neck Flange, Carbon Steel
Mfr # FL1RWN20
Zoro # G012477620
product price: $859.99
/eaKey Features
Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Weld-Neck
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL1RWN20
Zoro #
G012477620
UPC #
00840280538912
Country of Origin
Multiple
Dimensions
Flange Outside Diameter
27 1/2 in
Nominal Pipe Size
20 in
Details
Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Weld-Neck
Item
Weld Neck Flange
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
Number of Bolt Holes
20
Class
150
Connection Surface
Raised Face
Maximum Operating Pressure
150 psi
Description
The ZORO SELECT FL1RWN20 is a stainless steel weld neck flange, Class 150-rated per ASME B16.5. Hub geometry is designed for butt-welding to pipes; weld joint features a radiused profile. This flange features a raised face and a flange outside diameter of 27 1/2 inches, with a maximum operating pressure of 150 psi. Intended for use in gas, non-potable water, and oil systems in accordance with applicable standards. Material: Stainless Steel.
Key Features:
- Material: Stainless Steel
- Application: Gas, Non-Potable Water, Oil
- Fitting Connection Type: Weld-Neck
- Flange Outside Diameter: 27 1/2 in
- Nominal Pipe Size: 20 in
- Class: 150
- Number of Bolt Holes: 20
- Connection Surface: Raised Face
- Standards: ASME B16.5, ASTM A/SA-105
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.