Zoro Homepage

Weld Neck Flange, Carbon Steel

  • Mfr # FL3RWNX14

  • Zoro # G012477774


product price: $886.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Weld-Neck
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL3RWNX14
Zoro #
G012477774
UPC #
00840280539407
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
21 in
Nominal Pipe Size
14 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Weld-Neck
Item
Weld Neck Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Connection Surface
Raised Face
Number of Bolt Holes
20
Class
300
Maximum Operating Pressure
300 psi

Description

Carbon Steel 14in 300# Extra Heavy Bore

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.