Weld Neck Flange Pipe Flange, 1-1/2" Pipe, Flanged x Weld Neck, Steel, Class 1500

  • Mfr # BULK-PF-567

  • Zoro # G100424796


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Weld Neck Flange
Fitting Connection Type
Flanged x Weld Neck
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-567
Zoro #
G100424796
UPC #
193005131531
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2"
Flange Outside Diameter
7 in
Flange Thickness
1 1/4 in
Bolt Hole Diameter
1 in
Nominal Pipe Size
1 1/2 in
Overall Length
7 in

Details

Specific Fitting Shape
Weld Neck Flange
Fitting Connection Type
Flanged x Weld Neck
Pipe Fitting Material
Steel
Class
Class 1500
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
3,600 psi
Color
Black
Low Lead Compliance Level
Not Compliant
Connection Surface
Raised Face
Finish/Coating
Black Coated
Maximum Operating Pressure
3,600 psi
For Pipe Schedule
XXH
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Number of Bolt Holes
4

Description

Flange, Raised, 1 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 7 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 7 in Overall Length, Steel, Not Applicable, Class Class 1500, For Pipe Schedule Schedule XXH, 3,600 psi @ 72 Degrees F Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 4 7/8 in Bolt Circle Diameter, 1 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.