Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Neck Flange Pipe Flange, 8" Pipe, Flanged x Weld Neck, Steel, Class 300

  • Mfr # BULK-PF-508

  • Zoro # G500424907


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Weld Neck Flange
Fitting Connection Type
Flanged x Weld Neck
Pipe Fitting Material
Steel
Pipe Size (Fittings)
8"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-508
Zoro #
G500424907
UPC #
193005130503
Country of Origin
China

Dimensions

Pipe Size (Fittings)
8"
Overall Length
15 in
Flange Thickness
1 1/2 in
Bolt Hole Diameter
7/8 in
Flange Outside Diameter
15 in
Nominal Pipe Size
8 in

Details

Specific Fitting Shape
Weld Neck Flange
Fitting Connection Type
Flanged x Weld Neck
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
725 psi
Connection Surface
Raised Face
Finish/Coating
Black Coated
Low Lead Compliance Level
Not Compliant
Number of Bolt Holes
12
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
725 psi
For Pipe Schedule
80
Color
Black

Description

Flange, Raised, 8 in Nominal Pipe Size, Flanged x Weld Neck, 15 in Flange Outside Diameter, 1 9/16 in Flange Thickness, 15 in Overall Length, Steel, Not Applicable, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 12, 13 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.