Weld-On Hub, Bolt Size 1/2-13", Keyed
Mfr # E-A
Zoro # G011177934
product price: $86.35
/ea
Free Shipping & Returns
Key Features
Bolt Size
1/2"-13
Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
Series
QD
For Bushing Type
Quick Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-A
Zoro #
G011177934
UPC #
806372051424
Country of Origin
China
Dimensions
Bolt Size
1/2"-13
Outside Diameter - Base
6.25 in
Overall Length
1.63 in
Bore Diameter
3 27/32 in
Outside Diameter - Maximum
6.25 in
Details
Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
Series
QD
For Bushing Type
Quick Detachable
For Bushing Series
E
For Shaft Type
Keyed
System of Measurement
Standard
Description
QD TYPE WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.