Zoro Homepage

Weld-On Hub, Bolt Size 3/4-10", Keyed

  • Mfr # WA45

  • Zoro # G310981775


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Taper
8 Degrees
Bolt Size
3/4"-10
Material
Carbon Steel
Length Less Flange
3.5 in
For Bushing Type
Taper Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA45
Zoro #
G310981775
UPC #
806372051356
Country of Origin
China

Dimensions

Bolt Size
3/4"-10
Length Less Flange
3.5 in
Outside Diameter - Maximum
8.75 in
Outside Diameter - Base
8 in
Overall Length
4.5 in
Bore Diameter
6 3/8 in

Details

Taper
8 Degrees
Material
Carbon Steel
For Bushing Type
Taper Lock
For Bushing Series
4545
System of Measurement
Standard
Series
W
For Shaft Type
Keyed

Description

TAPER BUSH TYPE W WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.