Weld Spud, 316 SS, 3/4 in, FNPT, Class 150
Mfr # 4381047630
Zoro # G500442048
product price: $14.79
/eaKey Features
Specific Fitting Shape
Weld Spud
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Fitting Side A Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381047630
Zoro #
G500442048
UPC #
-
Country of Origin
Viet Nam
Dimensions
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Weld Spud
Pipe Fitting Material
Stainless Steel
Item
Weld Spud
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Material Grade
316
Maximum Operating Pressure
300 psi @ 150 Degrees F
Class
Class 150
For Pipe Schedule
40
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Description
Weld Spud, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.