Zoro Homepage

Weld Spud, 316 SS, 3/8 in, FNPT, Class 150

  • Mfr # 4381047610

  • Zoro # G100442059


product price: $8.59
/ea

Key Features

Specific Fitting Shape
Weld Spud
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Fitting Side A Nominal Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381047610
Zoro #
G100442059
UPC #
-
Country of Origin
Viet Nam

Dimensions

Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Weld Spud
Pipe Fitting Material
Stainless Steel
Item
Weld Spud
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Includes Seal
No
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Material Grade
316
Fitting Side B Gender
Female
Class
Class 150

Description

Weld Spud, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.