Zoro Homepage

Weld Spud, 316 SS, 4 in, FNPT, Class 150

  • Mfr # 4381047700

  • Zoro # G000441862


product price: $57.69
/ea

Key Features

Specific Fitting Shape
Weld Spud
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B1.20.1, ASTM A351
Fitting Side A Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381047700
Zoro #
G000441862
UPC #
-
Country of Origin
Viet Nam

Dimensions

Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Weld Spud
Pipe Fitting Material
Stainless Steel
Item
Weld Spud
Color
Silver
Standards
ANSI B1.20.1, ASTM A351
Fitting Side A Gender
Female
Material Grade
316
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Fitting Side B Gender
Female
Class
Class 150

Description

Weld Spud, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.