Zoro Homepage

Weld Stud, #8-32, 1/2 in, Right-Angle, Steel, Black Oxide Finish, 50 PK

  • Mfr # 1LAP8

  • Zoro # G2783207


product price: $6.19
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.38

Key Features

Type
Right-Angle
Thread Size
#8-32
Stud Length
1/2 in
Threaded Rod Material
Steel
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LAP8
Zoro #
G2783207
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Stud Length
1/2 in
Base Length
11/16 in
Spade Width
5/16"
Spade Length
11/16"
Base Width
5/16 in
Spade Height
1/16"
Thread Length
0.437"
Base Thickness
0.063 in
Overall Length
1/2 in

Description

Mountable Threaded Stud, Finish Not Applicable, Mount Type Right Angle Base, Material Steel, Thread Size #10-24, Stud Length 1/2 in, Base Length 11/16 in, Base Width 5/16 in, Base Thickness 0.063 in, System of Measurement Inch, Base Diameter Not Applicable, Overall Length 1/2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.