Zoro Homepage
This item is Discontinued.
Zoro Select Weld Tee, 14" L, Branch Tee Shape 468WWW-0300-7-4

Weld Tee, 14" L, Branch Tee Shape (Discontinued)

  • Mfr # 468WWW-0300-7-4
  • Zoro # G8484841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468WWW-0300-7-4
Zoro #
G8484841
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
3 in
Pipe Size - Pipe Fitting
3 in
Wall Thickness
0.065 in
Overall Length
14 in
Fitting Wall Thickness
0.065 in
Fitting Side C Tube Outer Diameter
3 in
Fitting Side B Tube Outer Diameter
3 in
Fitting Side A Tube Outer Diameter
3 in

Description

Weld Tee, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 14 in, Specific Fitting Shape Tee, Standards 3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.