Zoro Homepage
This item is Discontinued.
Zoro Select Weld Tubing, 4mm ID, Black, 100 Ft. MS06MA-BK

Weld Tubing, 4mm ID, Black, 100 Ft. (Discontinued)

  • Mfr # MS06MA-BK
  • Zoro # G2958207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS06MA-BK
Zoro #
G2958207
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
4mm
Outside Dia.
6mm
Wall Thickness
1mm
Tube Length
100 ft.

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Max. Pressure
180 psi
Tube Color
Black
Burst Pressure
540 psi
Standards
Meets UL94VO
Type
Single Core
Temp. Range
-68 Degrees to 140 Degrees F
Tolerance
+/-0.004"
Item
Weld Tubing
Vacuum Rating
28 in. Hg.
Color
Black
Hardness
Shore A: 95

Description

Weld Tubing, Hardness Shore A: 95, Material Polyurethane, Standards Meets UL94VO

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.