Welded Wire
Mfr # 15100ME120-48x120
Zoro # G508389840
product price: $820.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Mesh Size
1 x 1
Color
Gray
Open Area
80 %
Opening Size
0.88 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15100ME120-48x120
Zoro #
G508389840
UPC #
-
Country of Origin
China
Dimensions
Mesh Size
1 x 1
Opening Size
0.88 in
Overall Length
8 5/16 ft
Overall Width
4 ft
Details
Item
Stainless Steel Wire Cloth
Color
Gray
Open Area
80 %
Material
Stainless Steel
Material Grade
304
Mesh Type
Welded
Coating
Plain
Certifications Included
No Certificates Included
Description
Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 8 5/16 ft, Overall Width 4 ft, Wire Diameter 0.12 in, Mesh Type Welded, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.88 in, Material Grade 304, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Not Applicable, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.