Welding Blanket, Fiberglass, 8 ft. W., 6 ft. H., 28 oz/sq yd, 1,000 Degrees F Withstand Temp.
Mfr # 22RN88
Zoro # G5312002
product price: $68.39
/eaKey Features
Color
Black
Protective Material
Fiberglass
Thickness
0.051"
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22RN88
Zoro #
G5312002
UPC #
190735772652
Country of Origin
China
Dimensions
Width
8 ft.
Height
6 ft.
Thickness
0.051"
Protective Height
6 ft
Protective Width
8 ft
Protective Thickness
0.051 in
Protective Material Thickness
0.06 in
Grommet Hole Diameter
4/5 in
Overall Width
6 ft
Overall Length
8 ft
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.06 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.