Welding Blanket, Fiberglass, 8 ft. W., 6 ft. H., 32 oz/sq yd, 1,000 Degrees F Withstand Temp.

  • Mfr # 22RN82

  • Zoro # G5313183


product price:  $55.85
/ea

Key Features

Color
White
Protective Material
Fiberglass
Thickness
0.080"
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22RN82
Zoro #
G5313183
UPC #
190735772591
Country of Origin
China

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.080"
Protective Width
8 ft
Protective Height
6 ft
Protective Thickness
0.08 in
Protective Material Thickness
0.08 in
Overall Width
6 ft
Grommet Hole Diameter
4/5 in
Overall Length
8 ft

Details

Item
Welding Blanket
Color
White
Protective Material
Fiberglass
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
32 oz/sq yd
Standards
FM Approved
Welding Protection Sub-Category
Blankets
Material
Uncoated Fiberglass
Grommet Placement
24 in Centers on Four Sides
Duty Rating
Medium
Protective Material Coating
Uncoated
Process
General welding applications with light sparks and minimal spatter
Maximum Temperature
1,000 Degrees F
Protective Material Weight
32 oz/sq yd
Grommet Material
Brass
Fastener Type
Grommets
Protective Material Color
White
Grommet Spacing
24 in
Product Type
Blanket
Grommet Location
Two on Each Corner

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color White, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.