Zoro Select

Welding Booth, 6 ft. W, 6 ft., Ylw Org


product price: $313.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • With Grommet / Without Grommet With Grommet
  • Withstand Temp. 150 Degrees F
  • Protective Height 6 ft
  • Width 6 ft.
  • Protective Thickness 0.014 in
See all product information

Product Information

Dimensions

Protective Height 6 ft
Width 6 ft.
Protective Width 6 ft
Height 6 ft.
Overall Height 6 ft
Frame Leg Length 31 in
Overall Width 6 ft
Frame Tube Size 1 in
Overall Depth 6 ft
Panel Height 6 ft
Grommet Hole Diameter 3/8 in
Panel Width 6 ft

Details

With Grommet / Without Grommet With Grommet
Withstand Temp. 150 Degrees F
Item Welding Booth Kit
Protective Thickness 0.014 in
Material Transparent PVC
Protective Color Yellow
Grommet Placement 12 in Centers on Four Sides
Material Weight 13 oz/sq yd
Color Yellow
Includes Nylon Ties, Snap Locks
Features Front Door Is Curta in Other Three Sides Are fixed
Welding Protection Sub-Category Screens
Protective Material Transparent PVC
Thickness 0.014"
Frame Finish Powder Coated
Panel Material Coating PVC
Grommet Location Center
Printed Text WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Panel Material PVC
Grommet Spacing 12 in
Grommet Material Steel
Panel Weight 13 oz/sq yd
Fastener Type Grommets
Panel Material Thickness 0.36 mm
Base Frame Type Platfrom Legs
Included Panels (3) Screens, (4) Curtains
Panel Material Color Yellow
Process Slag, Spatter, Welding Sparks
Resistance Properties UV Inhibitor
Frame Material Steel
Maximum Temperature 150 Degrees F
Opacity Tinted Transparent

Description

Welding Booth Kit, Opacity Tinted Transparent, Maximum Temperature 150 Degrees F, Overall Width 6 ft, Overall Height 6 ft, Panel Material Color Yellow, Panel Material PVC, Panel Material Coating PVC, Panel Weight 13 oz/sq yd, Panel Material Thickness 0.36 mm, Resistance Properties UV Inhibitor, Base Frame Type Platfrom Legs, Fastener Type Grommets, Frame Finish Powder Coated, Frame Leg Length 31 in, Frame Material Steel, Frame Tube Size 1 in, Grommet Hole Diameter 3/8 in, Grommet Location Center

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.