Zoro Select

Welding Curtain, 6 ft. W, 4 ft., Ylw Org


product price: $25.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Protective Material Transparent PVC
  • Protective Thickness 0.014 in
  • Protective Height 4 ft
  • Material PVC
  • Height 4 ft.
See all product information

Product Information

Dimensions

Protective Height 4 ft
Height 4 ft.
Protective Width 6 ft
Width 6 ft.
Grommet Hole Diameter 3/8 in
Curtain Width 6 ft
Curtain Height 4 ft

Details

Protective Material Transparent PVC
Protective Thickness 0.014 in
Item Welding Curtain
Material PVC
Withstand Temp. 150 Degrees F
Thickness 0.014"
Material Weight 13 oz/sq yd
Grommet Placement 12 in Centers on Four Sides
Protective Color Yellow
With Grommet / Without Grommet With Grommet
Color Yellow
Welding Protection Sub-Category Curtains
Features Protection from Harmful UV Rays
Includes Cable Zip Tie
Curtain Material Color Yellow
Curtain Material Thickness 0.36 mm
Grommet Spacing 12 in
Number of Hanging Points 20
Curtain Material Weight 13 oz/sq yd
Grommet Location Four Side
Curtain Material Type PVC
Curtain Material Coating PVC
Grommet Material Steel
Printed Text WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Included Track No Track Included
Curtain Mount Type Suspended from Tube
Curtain Design Curtain
Maximum Temperature 150 Degrees F
Process Arc Suppression, General Welding Applications with Light Sparks and Minimal Spatter
Resistance Properties UV Resistant
Fastener Type Grommets
Opacity Tinted Transparent

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 4 ft, Curtain Width 6 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Features Protection from Harmful UV Rays, Grommet Hole Diameter 3/8 in

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.