Zoro Select

Welding Screen, 6ft W, 6ft, 0.014 in., Red


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Protective Color Red
  • Protective Height 6 ft
  • Protective Width 6 ft
  • Material Transparent PVC
  • With Grommet / Without Grommet With Grommet
See all product information

Product Information

Dimensions

Protective Height 6 ft
Protective Width 6 ft
Height 6 ft.
Width 6 ft.
Overall Height 6 ft
Screen Width 6 ft
Overall Width 6 ft
Frame Tube Size 1 in
Panel Height 6 ft
Frame Leg Length 31 in
Grommet Hole Diameter 0.35 in

Details

Protective Color Red
Material Transparent PVC
Item Welding Screen
With Grommet / Without Grommet With Grommet
Color Red
Withstand Temp. 150 Degrees F
Includes Nylon Ties, Snap Locks
Protective Material Transparent PVC
Welding Protection Sub-Category Screens
Thickness 0.014"
Protective Thickness 0.014 in
Material Weight 13 oz/sq yd
Grommet Placement 12 in Centers on Four Sides
Features Multi-Panel Enclosures
Frame Finish Powder Coated
Printed Text WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Opacity Tinted Transparent
Fastener Type Grommets
Frame Material Steel
Grommet Material Steel
Screen Material Weight 13 oz/sq yd
Grommet Location Center
Screen Material PVC
Number of Sides 4
Screen Material Color Red
Maximum Temperature 150 Degrees F
Process Enclosed Area to Protect Personnel and Equipment from Welding Sparks, Slag, Spatter
Base Frame Type Platform Legs
Resistance Properties UV Inhibitor
Screen Material Thickness 0.36 mm
Includes Frame Yes
Screen Material Coating PVC
Grommet Spacing 12 in

Description

Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Red, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Resistance Properties UV Inhibitor, Base Frame Type Platform Legs, Fastener Type Grommets, Features Multi-Panel Enclosures, Frame Finish Powder Coated

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.