Shop All Welding Tips
Zoro Select
Welding Tip
Mfr # 1-101-6
Zoro # G204407466
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series 1-101
- Series 1-101 Series
- Application General Purpose Cutting
- Flame Type Medium Preheat
- Compatible Fuel Type Acetylene
Product Information
- Brand Zoro Select
- MFR # 1-101-6
- Zoro # G204407466
- UPC # 688456331338
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 6 |
Kerf Width | 0.18 in |
Details
Description
Acetylene Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 6, Tip Design One Piece, Minimum Cutting Thickness 6 in, Maximum Cutting Thickness 8 in, Compatible Cutting Torch Series 68, Compatible Cutting Attachment 780, Compatible Manufacturer Victor, Application General Purpose Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Cleaner, Dry Tip Cleaner (T0051512599)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290VVCP-00)
- POWERWELD Cable Splicers, #6 to #1, Hammer Type (RS33)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Gray (22RN74)
- ZORO SELECT Welding Tip (5-101-0)
- POWERWELD Harris Style Heating Tip, HD, LP Propane/Natural Gas, #4 (2290-4H)
- POWERWELD Harris Style Cutting Tip, Acetylene, #2 (6290-2)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #6 (SC50-6)
- VICTOR Acetylene Cutting Tip (0330-0004)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 71,750 BTU (ST603)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- Zoro Select Welding Tips