Zoro Select

Welding Tip


product price: $28.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Size 2
  • Tip Series 1-118
  • Application Gouging Removing Welds
  • Flame Type Medium Preheat
  • Compatible Cutting Attachment 780
See all product information

Product Information

Dimensions

Tip Size 2
Kerf Width 0.09 in

Details

Item Acetylene Cutting Tip #2
Tip Series 1-118
Application Gouging Removing Welds
Flame Type Medium Preheat
Compatible Cutting Attachment 780
Pressure Rating (Oxygen) 35 to 45 psig (Cutting)
Compatible Fuel Type Acetylene
Minimum Cutting Thickness 1 in
For Torch Type Handheld
Compatible Manufacturer Victor
Minimum Cutting Speed 13 in/min
Tip Design One Piece
Pressure Rating (Fuel) 6 to 7 psig (Acetylene)
Compatible Torch Manufacturer Part Number HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Fuel Flow Rate 16 to 18 scfh (Acetylene)
Maximum Cutting Thickness 1 1/2 in
Oxygen Flow Rate 140 to 160 scfh (Cutting)
Maximum Cutting Speed 19 in/min

Description

Acetylene Cutting Tip #2, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Attachment 780, Compatible Manufacturer Victor, Application Gouging Removing Welds

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.