Zoro Select

Welding Tip


product price: $28.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Size 4
  • Tip Series 1-118
  • Flame Type Medium Preheat
  • Application Gouging Removing Welds
  • Maximum Cutting Speed 12 in/min
See all product information

Product Information

Dimensions

Tip Size 4
Kerf Width 0.12 in

Details

Item Acetylene Cutting Tip #4
Tip Series 1-118
Flame Type Medium Preheat
Application Gouging Removing Welds
Maximum Cutting Speed 12 in/min
Compatible Fuel Type Acetylene
Pressure Rating (Fuel) 10 psig (Acetylene)
For Torch Type Handheld
Minimum Cutting Speed 9 in/min
Compatible Cutting Attachment 780
Tip Design One Piece
Oxygen Flow Rate 270 to 320 scfh (Cutting)
Compatible Torch Manufacturer Part Number HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Pressure Rating (Oxygen) 40 to 45 psig (Cutting)
Fuel Flow Rate 30 scfh (Acetylene)
Maximum Cutting Thickness 3 in
Compatible Manufacturer Victor

Description

Acetylene Cutting Tip #4, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Attachment 780, Compatible Manufacturer Victor, Application Gouging Removing Welds

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.