Zoro Select
Welding Tip
Mfr # 1-118-6
Zoro # G404407419
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 6
- Tip Series 1-118
- Flame Type Medium Preheat
- Application Gouging Removing Welds
- Pressure Rating (Fuel) 13 to 14 psig (Acetylene)
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYCLONE Pneumatic 50 ft. Professional Dual-Hose Welding Reel (CP3684)
- ARC-ZONE Monster16 Single Replacement Nozzle for 3/32" Electrodes (A-MN16-332)
- HOT MAX 1/2 PSI Fixed Propane Regulator, 1/4" NPT In/Out (24204)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ZORO SELECT Welding Tip (5-101-0)
- VICTOR Acetylene Cutting Tip (0330-0006)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #1 (MC12-1)
- RADNOR Contact Tip, 0.035, Miller, PK10 (RAD64002906)
- VICTOR Heating Tip, 10 Tip Size, Victor 300 (0330-0523)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- POWERWELD Harris Style Cutting Tip, Acetylene, #1 (6290-1)
- Zoro Select Welding Tips