Shop All Welding Tips
Zoro Select
Welding Tip
Mfr # 6290A-5
Zoro # G704407478
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5
- Tip Series 6290A
- Application General Purpose Cutting
- Flame Type Medium Preheat
- For Torch Type Handheld, Machine
Product Information
- Brand Zoro Select
- MFR # 6290A-5
- Zoro # G704407478
- UPC # 688456361076
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Details
Description
Acetylene Cutting Tip #5, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 6290A, Tip Size 5, Tip Design One Piece, Maximum Cutting Thickness 8 in, Compatible Cutting Torch Series 63, Compatible Cutting Attachment CA43, CA43A, Compatible Manufacturer Harris, Application General Purpose Cutting, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E, Flame Type Medium Preheat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Electrode, 25AMP ICE-27C/T, PK5 (176655)
- TWECO Contact Tip, Tapered, 0.035" Size, PK25 (11601602)
- FLANGE WIZARD Pipe Magician, Magnetic (8905)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 240A - 360A, M6, .035" (0.9mm) (PB2504-09)
- ZORO SELECT Welding Tip (5-101-0)
- MASTER APPLIANCE Master Microtorch Mt-70 (MASMT70)
- UNIWELD Tuning ForkTip, Type17FT, 8 Flames (TYPE17TFT)
- VICTOR Acetylene Cutting Tip (0330-0006)
- LINCOLN ELECTRIC Contact Tip, 4 Lincoln Innershield (KP14-35-B100)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-101-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (102-2)
- Zoro Select Welding Tips