Zoro Select

Welding Tip


product price: $5.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Size 2
  • Tip Series 1-GPN
  • Application General Purpose
  • Compatible Cutting Attachment 780
  • Minimum Cutting Speed 12 in/min
See all product information

Product Information

Dimensions

Tip Size 2
Kerf Width 0.09 in

Details

Item Cutting Tip V-Style
Tip Series 1-GPN
Application General Purpose
Compatible Cutting Attachment 780
Minimum Cutting Speed 12 in/min
Pressure Rating (Oxygen) 35 to 45 psig (Cutting)
Oxygen Flow Rate 115 to 135 scfh (Cutting)
Fuel Flow Rate 12 to 5 scfh (Acetylene)
Compatible Manufacturer Harris
For Torch Type Handheld, Machine
Minimum Cutting Thickness 1 in
Compatible Cutting Torch Series 68
Tip Design Two Piece
Pressure Rating (Fuel) 8 to 9 psig (Acetylene)
Maximum Cutting Thickness 1 1/2 in
Compatible Torch Manufacturer Part Number 830, 850, EC72780
Maximum Cutting Speed 18 in/min
Compatible Fuel Type Natural Gas, Propane

Description

Cutting Tip V-Style, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series 68, Compatible Cutting Attachment 780, Compatible Manufacturer Harris, Application General Purpose, Compatible Torch Manufacturer Part Number 830, 850, EC72780, Fuel Flow Rate 12 to 5 scfh (Acetylene), Kerf Width 0.09 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.