Zoro Homepage

Weldneck Raise Face, Carbon Steel, 285 psi

  • Mfr # 120-011-000

  • Zoro # G7912222


product price: $38.79
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-011-000
Zoro #
G7912222
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Overall Length
2 3/16 in
Nominal Pipe Size
1 1/4 in

Details

Item
Weldneck Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Basic Pipe Fitting Material
Metal
Standards
ASME B16.5
Max. Pressure
285 psi
Fitting Connection Type
Circumferential Weld at Neck
Specific Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Compliance
A105
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Shape
Flange
Class
Class 150
Maximum Operating Pressure
285 psi
Connection Surface
Raised Face

Description

Weld Neck Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x Weld Neck, 2 3/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.