Weldneck Raise Face, Carbon Steel, 285 psi
Mfr # 120-080-000
Zoro # G7990841
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120-080-000
Zoro #
G7990841
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
8"
Pipe Size (Fittings)
8"
Overall Length
3 15/16 in
Nominal Pipe Size
8 in
Details
Item
Weldneck Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Standards
ASME B16.5
Fitting Connection Type
Circumferential Weld at Neck
Specific Pipe Fitting Shape
Flange
Max. Pressure
285 psi
Basic Pipe Fitting Shape
Flange
Temp. Range
-20 Degrees to 100 Degrees F
Compliance
A105
Connection Surface
Raised Face
Maximum Operating Pressure
285 psi
Class
Class 150
Description
Weld Neck Flange, Raised Face, 8 in Nominal Pipe Size, Flanged x Weld Neck, 3 15/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.