Zoro Homepage

Weldneck Raise Face, Carbon Steel, 285 psi

  • Mfr # 122-060-000

  • Zoro # G7825517


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Temp. Range
-20 Degrees to 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122-060-000
Zoro #
G7825517
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Overall Length
3 7/16 in
Nominal Pipe Size
6 in

Details

Item
Weldneck Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Shape
Flange
Max. Pressure
285 psi
Fitting Connection Type
Circumferential Weld at Neck
Specific Pipe Fitting Shape
Flange
Compliance
A105
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class Extra Strong 150
Standards
ASME B16.5
Class
Class 150 XS
Connection Surface
Raised Face
Maximum Operating Pressure
285 psi

Description

Weld Neck Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Weld Neck, 3 7/16 in Overall Length, Carbon Steel, Class Class 150 XS, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.