Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weldneck Raise Face, Carbon Steel, 740 psi

  • Mfr # 320-012-000

  • Zoro # G8321241


product price: $46.69
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
Weld Neck
Pipe Size (Fittings)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320-012-000
Zoro #
G8321241
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Nominal Pipe Size
1 1/2 in
Overall Length
2 5/8 in

Details

Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
Weld Neck
Standards
ASME B16.5
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Schedule/Class
Class 300
Compliance
A105
Basic Pipe Fitting Shape
Flange
Max. Pressure
740 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Weld Neck
Specific Pipe Fitting Shape
Raised Face Flange
Class
Class 300
Maximum Operating Pressure
740 psi
Connection Surface
Raised Face

Description

Weld Neck Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 2 5/8 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.