Zoro Homepage

Weldneck Raise Face, Carbon Steel, 740 psi

  • Mfr # 320-022-000

  • Zoro # G8175377


product price: $66.49
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
Weld Neck
Pipe Size (Fittings)
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-022-000
Zoro #
G8175377
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Nominal Pipe Size
2 1/2 in
Overall Length
2 15/16 in

Details

Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
Weld Neck
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Compliance
A105
Max. Pressure
740 psi
Standards
ASME B16.5
Fitting Schedule/Class
Class 300
Fitting Connection Type
Weld Neck
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
Raised Face Flange
Maximum Operating Pressure
740 psi
Connection Surface
Raised Face
Class
Class 300

Description

Weld Neck Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 2 15/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.