Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weldneck Raise Face, Carbon Steel, 740 psi

  • Mfr # 322-032-000

  • Zoro # G8281682


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 300
Pipe Fitting Connection Type
Weld Neck
Pipe Size - Pipe Fitting
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322-032-000
Zoro #
G8281682
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3-1/2"
Pipe Size (Fittings)
3-1/2"
Overall Length
3 1/8 in
Nominal Pipe Size
3 1/2 in

Details

Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 300
Pipe Fitting Connection Type
Weld Neck
Standards
ASME B16.5
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class Extra Strong 300
Fitting Connection Type
Weld Neck
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Raised Face Flange
Temp. Range
-20 Degrees to 100 Degrees F
Compliance
A105
Max. Pressure
740 psi
Class
Class 300 XS
Connection Surface
Raised Face
Maximum Operating Pressure
740 psi

Description

Weld Neck Flange, Raised Face, 3 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 3 1/8 in Overall Length, Carbon Steel, Class Class 300 XS, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.