Zoro Homepage

Weldneck Raise Face, Carbon Steel, 740 psi

  • Mfr # 322-050-000

  • Zoro # G7808647


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 300
Pipe Fitting Connection Type
Weld Neck
Pipe Size (Fittings)
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322-050-000
Zoro #
G7808647
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
5"
Pipe Size - Pipe Fitting
5"
Nominal Pipe Size
5 in
Overall Length
3 13/16 in

Details

Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 300
Pipe Fitting Connection Type
Weld Neck
Standards
ASME B16.5
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
Raised Face Flange
Compliance
A105
Max. Pressure
740 psi
Fitting Schedule/Class
Class Extra Strong 300
Fitting Connection Type
Weld Neck
Basic Pipe Fitting Shape
Flange
Class
Class 300 XS
Connection Surface
Raised Face
Maximum Operating Pressure
740 psi

Description

Weld Neck Flange, Raised Face, 5 in Nominal Pipe Size, Flanged x Weld Neck, 3 13/16 in Overall Length, Carbon Steel, Class Class 300 XS, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.