Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-AC-980

  • Zoro # G7863421


product price: $11.35
/ea

Key Features

Material
Acetal Copolymer
Color
White
Width
1/2"
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-980
Zoro #
G7863421
UPC #
193005901295
Country of Origin
China

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.05" - +0.05")
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.5 in
Nominal Size
1/2 in W x 12 in L
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Standards
UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Shape
Bar
Water Absorption
0.0022
Plastic Clarity
Opaque
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Friction Rating
Slippery
Impact Strength Rating
Poor
Grade
Standard
Backing Type
Acrylic Adhesive
Tensile Strength Rating
Good
Thickness Tolerance
(-0.014" - +0.006")
Water Absorption Rating
Good
UV Resistant
No
Machinability
100 %
Temperature Range
-50 Degrees to 180 Degrees F
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.012/-0.02 in
Minimum Temperature
-50 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength
1.1 ft-lb/in
Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Durometer
Rockwell M90
Corrosion and Chemical Resistance
Fair
UV-Resistant
Not UV-Resistant
Minimum Adhesive Temperature
-30 Degrees F
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Flexural Modulus
2,400 MPa
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
0.08 lb
Maximum Adhesive Temperature
375 Degrees F
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.