Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-AC-325

  • Zoro # G7862082


product price: $40.45
/ea

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
6"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-325
Zoro #
G7862082
UPC #
193005881597
Country of Origin
China

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")
Plastic Length
12 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 12 in L
Plastic Width
6 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-50
Standards
UL 94 HB
Thickness Tolerance
(-0.028" - +0.012")
Grade
Standard
Water Absorption Rating
Good
Friction Rating
Slippery
Tensile Strength Rating
Good
Shape
Bar
Friction Coefficient
0.35
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Plastic Thickness Tolerance
+0.025/-0.041 in
Machinability
100 %
Maximum Temperature
180 Degrees F
Temp. Range
-50 Degrees to 180 Degrees F
Wear Factor
Excellent
Minimum Temperature
-50 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
9,100 psi
Plastic Hardness Rating
Hard
UV Resistant
No
Temperature Range
-50 Degrees to 180 Degrees F
Durometer
Rockwell M90
Corrosion and Chemical Resistance
Fair
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
Flexural Modulus
2,400 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
Weight
1.84 lb
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.