White Acetal Copolymer Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-AC-1152
  • Zoro # G7861102
product price: 
$
14.95
/ea

Key Features

Material
Acetal Copolymer
Color
White
Width
4"
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1152
Zoro #
G7861102
UPC #
193005900403
Country of Origin
China

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/32"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Tensile Strength Rating
Good
Grade
Standard
Backing Type
Acrylic Adhesive
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Coefficient
0.35
Thickness Tolerance
(-0" - +0.002")
Water Absorption Rating
Good
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Friction Rating
Slippery
Shape
Bar
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews