White Acetal Copolymer Plastic Bar 48" L, 4" W

  • Mfr # BULK-PS-AC-1153
  • Zoro # G7861610
product price: 
$
21.85
/ea

Key Features

Material
Acetal Copolymer
Color
White
Width
4"
Tensile Strength (PSI)
9,100 psi
Length Tolerance
(-1" - +1")
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1153
Zoro #
G7861610
UPC #
193005900410
Country of Origin
China
Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50 Degrees F
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Standards
UL 94 HB
Backing Type
Acrylic Adhesive
Water Absorption
0.0022
Thickness Tolerance
(-0" - +0.002")
Friction Rating
Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Shape
Bar
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Water Absorption Rating
Good
Grade
Standard
Shore Hardness
85 Shore D
Dielectric Strength
20 kV/mm
Weight
0.31 lb
Machinability
100%
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
Static-Resistant
Not Static-Resistant
Impact Strength
1.1 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Plastic Thickness Tolerance
+0.003/-0.001 in
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Minimum Temperature
-50 Degrees F
UV-Resistant
Not UV-Resistant
Tensile Strength
9,100 psi
Maximum Adhesive Temperature
375 Degrees F

Dimensions

Length
48"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/32"
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.03125 in

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews