Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 48" L

  • Mfr # BULK-PS-AC-690

  • Zoro # G7859815


product price: $7.55
/ea

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
3/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-690
Zoro #
G7859815
UPC #
193005880170
Country of Origin
China

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/16"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.75 in
Plastic Thickness
0.0625 in
Nominal Size
3/4 in W x 48 in L
Plastic Length
4 ft

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Max. Temp. (F)
180
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Friction Rating
Slippery
Water Absorption Rating
Good
Shape
Bar
Backing Type
Plain
Friction Coefficient
0.35
Water Absorption
0.0022
Thickness Tolerance
(-0.004" - +0")
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Tensile Strength Rating
Good
Machinability
100 %
UV Resistant
No
Plastic Hardness Rating
Hard
Tensile Strength
9,100 psi
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Durometer
Rockwell M90
Impact Strength
1.1 ft-lb/in
Minimum Temperature
-50 Degrees F
Plastic Thickness Tolerance
+0.002/-0.006 in
Temperature Range
-50 Degrees to 180 Degrees F
Temp. Range
-50 Degrees to 180 Degrees F
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Rockwell Hardness
90 HRM
Shore Hardness
85 Shore D
Flexural Modulus
2,400 MPa
UV-Resistant
Not UV-Resistant
Weight
0.11 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 0.75 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.