Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.125" Thick

  • Mfr # 1NLY1

  • Zoro # G1968561


product price: $36.99
/ea

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NLY1
Zoro #
G1968561
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.125"
Length
24"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Operating Temp. Range
32 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
White
Tensile Strength
9,500 psi
Thickness Tolerance
+/-10%
Material Type
General Purpose
Plastic Properties
Wear Material
Standards
ASTM 04181, ASTM 06778
Impact Strength
1 ft-lb/in
Material
Acetal Copolymer
Water Absorption
0.2 %
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Machinability
100 %
Plastic Hardness
Rockwell M88
Minimum Temperature
-40 Degrees F
Temperature Range
32 Degrees to 180 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness Rating
Hard
Friction Coefficient
0.25
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Good
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Shape
Square
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
1.41 g/cc
Metal Detectable
Not Metal Detectable
Elongation
40 %
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Product Form
Sheet
FDA Compliance
21 CFR 177.2470
Flexural Modulus
400 ksi
Dielectric Strength
420 V/mil
Shore Hardness
85 Shore D
Rockwell Hardness
88 HRM
UV-Resistant
UV-Resistant
Fabrication
Extruded
Wear Rate
2.00 x 10^-5 cu mm/N-m
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.