Zoro Homepage

White Acetal Copolymer Sheet Stock 48" L x 12" W x 0.250" Thick

  • Mfr # 2VEU1

  • Zoro # G2829687


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VEU1
Zoro #
G2829687
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.250"
Width
12"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Properties
Wear Material
Material Color Family
White
Thickness Tolerance
+/-10%
Material Type
Grade 150
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 180 Degrees F
Tensile Strength
10,000 psi
Material
Acetal Copolymer
Shape
Rectangle
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Maximum Temperature
185 Degrees F
Friction Coefficient
0.3
Machinability
100 %
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Good
Impact Strength
1.5 ft-lb/in
Impact Strength Rating
Poor
Minimum Temperature
-40 Degrees F
Water Absorption
0.25 %
Temperature Range
32 Degrees to 185 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Grade
Standard
Plastic Hardness Rating
Hard
Plastic Density
1.41 g/cc
Maximum Adhesive Temperature
180 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Minimum Adhesive Temperature
-30 Degrees F
UV-Resistant
Not UV-Resistant
Elongation
25 %
Fabrication
Extruded
Shore Hardness
86 Shore D
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Filler Material
PTFE
Wear Rate
3.00 x 10^-6 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.2480
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
Flexural Modulus
450,000 psi
Rockwell Hardness
79 HRM
Metal Detectable
Not Metal Detectable
Dielectric Strength
500 kV/in
Light Transmission
0 %

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.