Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Sheet Stock 48" L x 12" W x 0.625" Thick

  • Mfr # 2VEU4

  • Zoro # G6941575


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.625"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VEU4
Zoro #
G6941575
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.625"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Length
48"
Thickness
0.625"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Properties
Wear Material
Operating Temp. Range
32 Degrees to 180 Degrees F
Tensile Strength
10,000 psi
Thickness Tolerance
+/-10%
Material Type
Grade 150
Material Color Family
White
Plastic Grouping
Sheet Stock
Material
Acetal Copolymer
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
UV Resistant
No
Shape
Rectangle
Friction Coefficient
0.3
Machinability
100 %
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Impact Strength
1.5 ft-lb/in
Maximum Temperature
185 Degrees F
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Grade
Standard
Temperature Range
32 Degrees to 185 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Minimum Adhesive Temperature
-30 Degrees F
Plastic Density
1.41 g/cc
Maximum Adhesive Temperature
180 Degrees F
Flexural Modulus
450,000 psi
FDA Compliance
21 CFR 177.2480
Product Form
Sheet
Rockwell Hardness
79 HRM
Filler Material
PTFE
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Elongation
25 %
Wear Rate
3.00 x 10^-6 cu mm/N-m
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Shore Hardness
86 Shore D
Dielectric Strength
500 kV/in
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Light Transmission
0 %

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.