White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 1" W x 3/8" Thick

  • Mfr # BULK-PS-AC-1259

  • Zoro # G7848048


product price:  $9.29
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1259
Zoro #
G7848048
UPC #
193005085612
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
1"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Friction Coefficient
0.2
Impact Strength Rating
Poor
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Grade
Standard
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Plastic Thickness Tolerance
+0.034/-0.009 in
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.2 lb
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.