White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1233

  • Zoro # G7848072


product price:  $14.89
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1233
Zoro #
G7848072
UPC #
193005085353
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
2-1/2"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Water Absorption Rating
Good
Impact Strength Rating
Poor
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.031/-0.006 in
Water Absorption
0.25 %
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Wear Factor
Excellent
Shape
Rectangular
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Maximum Temperature
180 Degrees F
UV Resistant
No
Plastic Density
0.051 lb/cu in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Weight
0.39 lb
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.